PHS 10B-1A92
Description
PHS 10B-1A92 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-1A92
BDI # 1285483
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.306
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
464.98
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing