Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
18.903
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.268
Other Features:
Duplex Type
Global Part Number GPN:
570886
Pitch Diameter - Millimeter:
480.14
Mounting Method:
Rough Bore
D10CTB95
Description
D10CTB95 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D10CTB95
BDI # 607290
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Pitch Diameter - Inch:
18.903
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.268
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570174
Pitch Diameter - Millimeter:
480.14
Mounting Method:
Bushed
10B-2-95A
Description
10B-2-95A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002807
BDI # 18119217
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.903
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.268
Pitch Diameter - Millimeter:
480.14
Mounting Method:
Rough Bore
10B-2-95B
Description
10B-2-95B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002808
BDI # 18119218
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.903
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.268
Pitch Diameter - Millimeter:
480.14
Mounting Method:
Rough Bore
PHS 10B-2B95
Description
PHS 10B-2B95 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-2B95
BDI # 1285743
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.903
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.268
Pitch Diameter - Millimeter:
480.14
Mounting Method:
Rough Bore