Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Pitch Diameter - Inch:
6.972
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
Triplex Type
Global Part Number GPN:
570649
Pitch Diameter - Millimeter:
177.1
Mounting Method:
Rough Bore
10B-3-35B
Description
10B-3-35B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002887
BDI # 18119334
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.972
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.319
Pitch Diameter - Millimeter:
177.1
Mounting Method:
Rough Bore
10B-3-35A
Description
10B-3-35A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002886
BDI # 18119333
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.972
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.319
Pitch Diameter - Millimeter:
177.1
Mounting Method:
Rough Bore
PHS 10B-3BH35
Description
PHS 10B-3BH35 SPROCKET ; NON-RETURNABLE
Part # PHS 10B-3BH35
BDI # 1285811
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.972
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.319
Pitch Diameter - Millimeter:
177.1
Mounting Method:
Rough Bore
PHS 10B-3B35
Description
PHS 10B-3B35 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 10B-3B35
BDI # 1285810
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.972
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.319
Pitch Diameter - Millimeter:
177.1
Mounting Method:
Rough Bore