PHS 12B-1A92
Description
PHS 12B-1A92 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 12B-1A92
BDI # 1285886
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
21.968
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
557.98
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing