D12B35H X 20MM RSB
Description
D12B35H X 20MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D12B35
BDI # 22379636
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.367
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
8.367
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
Duplex Type
Global Part Number GPN:
569676
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Rough Bore
D12BTB35
Description
D12BTB35 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D12BTB35
BDI # 607355
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Pitch Diameter - Inch:
8.367
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
569756
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Bushed
12B-2-35B
Description
12B-2-35B ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003305
BDI # 18119695
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.367
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.783
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Rough Bore
12B-2-35A
Description
12B-2-35A ROLLER CHAIN SPROCKET ; 3/4" CHAIN PITCH
Part # 2101003304
BDI # 18119694
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.367
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.783
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Rough Bore