Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.078
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.974
Pitch Diameter - Millimeter:
255.98
Mounting Method:
Rough Bore
140A14
Description
140A14 ROLLER CHAIN SPROCKET ; 1-3/4" P 14T 1-1/2" MIN PLAIN A PLATE
Part # 140A14
BDI # 615530
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
7.865
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.717
Global Part Number GPN:
31455
Pitch Diameter - Millimeter:
199.76
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.407
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.343
Pitch Diameter - Millimeter:
340.54
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
8.418
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.282
Global Part Number GPN:
31456
Pitch Diameter - Millimeter:
213.817
Mounting Method:
Rough Bore
H140B22
Description
H140B22 1-1/2 RSB ROLLER CHAIN SPROCKET ; 1-3/4" P 22T RS140-1B22T W/HT
Part # H140B22
BDI # 24344393
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.297
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.221
Pitch Diameter - Millimeter:
312.34
Mounting Method:
Rough Bore