140R40
Description
140R40 ROLLER CHAIN SPROCKET ; BUSHED 140 CHAIN 40T C-HUB BOTH SIDES
Part # 140R40
BDI # 615666
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
22.306
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.286
Other Features:
Split Taper Bushing
Global Part Number GPN:
571499
Pitch Diameter - Millimeter:
566.572
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
22.306
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.286
Global Part Number GPN:
30240
Pitch Diameter - Millimeter:
566.572
Mounting Method:
Rough Bore
140J40
Description
140J40 ROLLER CHAIN SPROCKET ; BUSHED 140 CHAIN 40T C-HUB BOTH SIDES
Part # 140J40
BDI # 615639
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
22.306
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.286
Other Features:
QD Bushing
Global Part Number GPN:
31277
Pitch Diameter - Millimeter:
566.572
Mounting Method:
Bushed
140S40
Description
140S40 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1173061
BDI # 312209
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
22.306
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.286
Other Features:
Split Taper Bushing
Global Part Number GPN:
9931
Pitch Diameter - Millimeter:
566.572
Mounting Method:
Bushed
140R40H
Description
140R40H ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 140R40
BDI # 918070
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
22.306
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
23.286
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
566.572
Mounting Method:
Bushed