140E15
Description
140E15 ROLLER CHAIN SPROCKET ; BUSHED 140 CHAIN 15T B-HUB ONE SIDE
Part # 140E15
BDI # 615611
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
8.418
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.282
Other Features:
QD Bushing
Global Part Number GPN:
31248
Pitch Diameter - Millimeter:
213.817
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
8.418
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.282
Global Part Number GPN:
571849
Pitch Diameter - Millimeter:
213.817
Mounting Method:
Rough Bore
H140R15
Description
H140R15 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # 1178888
BDI # 312331
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
8.418
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.282
Other Features:
Split Taper Bushing
Global Part Number GPN:
10368
Pitch Diameter - Millimeter:
213.817
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
8.418
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.282
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
213.817
Mounting Method:
Bushed
H140E15
Description
H140E15 ROLLER CHAIN SPROCKET ; 1-3/4" P 15T E BUSHED W/HARDENED TEETH
Part # H140E15
BDI # 24342856
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
8.418
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.282
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
213.817
Mounting Method:
Bushed