D140B13
Description
D140B13 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D140B13
BDI # 607435
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Pitch Diameter - Inch:
7.313
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.15
Other Features:
Duplex Type
Global Part Number GPN:
30514
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Rough Bore
D140B13H
Description
D140B13H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D140B13
BDI # 17160025
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
7.313
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.15
Global Part Number GPN:
37168
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.313
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.15
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.313
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.15
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Rough Bore
HD140B13F X 2-3/4
Description
HD140B13 X 2-3/4 RLR CHAIN SPROCKET ; 140 CHAIN 13 TEETH 2 STRD 2-3/4IN BORE
Part # D140B13F X 2L
BDI # 21972778
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.313
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.15
Pitch Diameter - Millimeter:
185.74
Mounting Method:
Finished Bore