160M54
Description
160M54 ROLLER CHAIN SPROCKET ; 2" P 54T BORE FOR M BUSHING
Part # 160M54
BDI # 616074
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
34.396
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
35.538
Other Features:
QD Bushing
Global Part Number GPN:
31327
Pitch Diameter - Millimeter:
873.658
Mounting Method:
Bushed
H160CTL54
Description
H160CTL54 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # 160CTL54
BDI # 24345980
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
34.396
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
35.538
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
873.658
Mounting Method:
Bushed
H160S54
Description
H160S54 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 160S54
BDI # 24346112
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
34.396
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
35.538
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
873.658
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
34.396
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
35.538
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
873.658
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
34.396
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
35.538
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
873.658
Mounting Method:
Bushed