16B-3-31A
Description
16B-3-31A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004054
BDI # 18120406
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.885
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.434
Pitch Diameter - Millimeter:
251.08
Mounting Method:
Rough Bore
16B-3-31B
Description
16B-3-31B ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004055
BDI # 18120407
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.885
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.434
Pitch Diameter - Millimeter:
251.08
Mounting Method:
Rough Bore