16B-3-32A
Description
16B-3-32A ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004056
BDI # 18120408
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.202
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.753
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Rough Bore
16B-3-32B
Description
16B-3-32B ROLLER CHAIN SPROCKET ; 1" CHAIN PITCH
Part # 2101004057
BDI # 18120409
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.202
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.753
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Rough Bore