Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.66
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.83
Pitch Diameter - Millimeter:
245.364
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.66
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.83
Pitch Diameter - Millimeter:
245.364
Mounting Method:
Rough Bore
200R12
Description
200R12 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1173293
BDI # 312222
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
9.66
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.83
Other Features:
Split Taper Bushing
Global Part Number GPN:
9942
Pitch Diameter - Millimeter:
245.364
Mounting Method:
Bushed
200B12
Description
200B12 ROLLER CHAIN SPROCKET ; 2-1/2" P 12T 1-1/2" MIN PLAIN BORE
Part # 200B12
BDI # 617251
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
9.66
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.83
Global Part Number GPN:
36045
Pitch Diameter - Millimeter:
245.364
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.66
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.83
Pitch Diameter - Millimeter:
245.364
Mounting Method:
Rough Bore