D200B26H
Description
D200B26H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D200B26
BDI # 913540
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
20.74
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
22.09
Pitch Diameter - Millimeter:
526.796
Mounting Method:
Rough Bore
D200B21H
Description
D200B21H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D200B21
BDI # 913535
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.775
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
18.088
Pitch Diameter - Millimeter:
426.085
Mounting Method:
Rough Bore
D200B25
Description
D200B25 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D200B25
BDI # 607575
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Pitch Diameter - Inch:
19.947
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.29
Other Features:
Duplex Type
Global Part Number GPN:
30556
Pitch Diameter - Millimeter:
506.654
Mounting Method:
Rough Bore
D200B40H X 2 RSB
Description
D200B40H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200B40
BDI # 22381655
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
31.865
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
33.265
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
809.371
Mounting Method:
Rough Bore
D200B23
Description
D200B23 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D200B23
BDI # 607573
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Pitch Diameter - Inch:
18.36
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.69
Other Features:
Duplex Type
Global Part Number GPN:
30554
Pitch Diameter - Millimeter:
466.344
Mounting Method:
Rough Bore