D200BTB13RM-4040
Description
D200BTB13RM-4040 RLR CHAIN SPROCKET ; 13 TEETH 2-1/2" PITCH TAPER BUSHED
Part # D200BTB13RM-4040
BDI # 21569755
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
10.447
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.642
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
265.354
Mounting Method:
Bushed
D200BTB28RM-4545
Description
D200BTB28RM-4545 SPROCKET ; 28 TOOTH 2-1/2" PITCH TAPER BUSHED
Part # D200BTB28RM-4545
BDI # 24052180
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
22.327
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.688
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
567.106
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
16.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.088
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
426.085
Mounting Method:
Bushed
D200BTB32RM 6050
Description
D200BTB32RM 6050 CHAIN SPROCKET ; DOUBLE CHAIN SPROCKET
Part # D200BTB32RM 6050
BDI # 21595330
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
25.505
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.882
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
647.827
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
10.447
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.642
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
265.354
Mounting Method:
Bushed