Page 1 of 18

Next

Compare
2060BS21 X 1-3/16 KW SS MTO

COMPARE

2060BS21 X 1-3/16 KW SS MTO

Description
2060BS21 X 1-3/16 KW SS MTO SPROCKET ; REBORED TO 1-3/16IN 21T CHAIN #2060

MARTIN SPROCKET & GR

Part # 2060BS21 X 1-3/16 KW SS MTO

BDI # 25184472

Features

Chain Pitch - Inch: 1.5
Chain Size: 2060
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 5.089
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.43
Other Features: Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter: 129.261
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
RF2060S-1B912T

COMPARE

RF2060S-1B912T

Description
RF2060S-1B912T CHAIN SPROCKET ; 60 ANSI DOUBLE PITCH 9-1/2 TEETH

TSUBAKI

Part # RF2060S-1B912T

BDI # 22082638

Features

Chain Pitch - Inch: 1.5
Chain Size: 2060
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 3
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 3.25
Other Features: Conveyor Series | Double Pitch
Pitch Diameter - Millimeter: 76.2
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
2060B24SS 1-3/16 KW SS

COMPARE

2060B24SS 1-3/16 KW SS

Description
2060B24SS 1-3/16 KW SS SPROCKET ; 24 TEETH 6.15" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # 2060B24SS 1-3/16 KW SS

BDI # 21552462

Features

Chain Pitch - Inch: 1.5
Chain Size: 2060
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 5.796
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 6.15
Other Features: Conveyor Series | Double Pitch | With Set Screw
Pitch Diameter - Millimeter: 147.21
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
2060A20H

COMPARE

2060A20H

Description
2060A20H ROLLER CHAIN SPROCKET ; W/HARDENED TEETH

TSUBAKI

Part # 2060A20H

BDI # 17159055

Features

Chain Pitch - Inch: 1.5
Chain Size: 2060
Pitch Diameter - Inch: 4.854
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 5.19
Other Features: Conveyor Series | Double Pitch
Global Part Number GPN: 572627
Pitch Diameter - Millimeter: 123.29
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
2060A19 W/R12ZZ MTO

COMPARE

2060A19 W/R12ZZ MTO

Description
2060A19 W/R12ZZ MTO CHAIN SPROCKET

MARTIN SPROCKET & GR

Part # 2060A19 W/R12ZZ MTO

BDI # 24104894

Features

Chain Pitch - Inch: 1.5
Chain Size: 2060
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 4.62
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 4.94
Other Features: Conveyor Series | Double Pitch
Pitch Diameter - Millimeter: 117.348
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY