28BTB26H
Description
28BTB26H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 28BTB26H
BDI # 618084
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
14.519
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.463
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570481
Pitch Diameter - Millimeter:
368.77
Mounting Method:
Bushed
PHS 28B-1TB26
Description
PHS 28B-1TB26 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 28B-1TB26
BDI # 1287142
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
14.519
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.463
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
368.77
Mounting Method:
Bushed