Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
19.133
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.228
Other Features:
Simplex Type
Global Part Number GPN:
570339
Pitch Diameter - Millimeter:
485.99
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
19.133
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.228
Other Features:
Simplex Type
Global Part Number GPN:
569960
Pitch Diameter - Millimeter:
485.99
Mounting Method:
Rough Bore
32BTB30
Description
32BTB30 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 32BTB30
BDI # 618524
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
19.133
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.228
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569407
Pitch Diameter - Millimeter:
485.99
Mounting Method:
Bushed
32B-30A
Description
32B-30A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101006006
BDI # 18122086
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
19.133
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.228
Pitch Diameter - Millimeter:
485.99
Mounting Method:
Rough Bore
32B-30B
Description
32B-30B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101006007
BDI # 18122087
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
19.133
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
20.228
Pitch Diameter - Millimeter:
485.99
Mounting Method:
Rough Bore