Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.67
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Bushing Size if bushed:
1610
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.67
Other Features:
QD Bushing
Mounting Method:
Bushed
Bushing Size if bushed:
JA
PHS 35-1TB29
Description
PHS 35-1TB29 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 35-1TB29
BDI # 1287433
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.67
Other Features:
Taper Lock Bushing
Mounting Method:
Bushed
Bushing Size if bushed:
1610