Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Global Part Number GPN:
37229
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore
D40B24H
Description
D40B24H ROLLER CHAIN SPROCKET ; 1/2" P 24T HT DOUBLE 5/8" MIN PLAIN BORE
Part # D40B24H
BDI # 607746
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
Duplex Type
Global Part Number GPN:
30601
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore
D40P24
Description
D40P24 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1174168
BDI # 328748
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
Split Taper Bushing
Global Part Number GPN:
9969
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Bushed
D40B24
Description
D40B24 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 15966
BDI # 163751
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore
D40P24H
Description
D40P24H ROLLER CHAIN SPROCKET ; BUSHED 40-2 CHAIN 24T B-HUB ONE SIDE
Part # D40P24H
BDI # 607783
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
Split Taper Bushing
Global Part Number GPN:
571196
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Bushed