E40B13H
Description
E40B13H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E40B13H
BDI # 608490
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
Triplex Type
Global Part Number GPN:
30801
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Rough Bore
HT40B13
Description
HT40B13 1/2 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T40B13
BDI # 913586
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Global Part Number GPN:
572911
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Rough Bore
E40B13H
Description
E40B13H ROLLER CHAIN SPROCKET ; ANSI 40-3 TYPE B 13 TEETH PILOT BORE
Part # 81019110
BDI # 20642119
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.089
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.328
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
53.06
Mounting Method:
Rough Bore