Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.219
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.504
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Rough Bore
D50B11H
Description
D50B11H ROLLER CHAIN SPROCKET ; RSB 50-2 CHAIN 11T B-HUB ONE SIDE
Part # D50B11H
BDI # 607832
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
2.219
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.504
Other Features:
Duplex Type
Global Part Number GPN:
30622
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.219
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.504
Global Part Number GPN:
37240
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Rough Bore
D50BS11H X 1
Description
D50BS11H X 1 ROLLER CHAIN SPROCKET ; DBL 5/8IN PIT 11T 1IN FINISHED BORE
Part # 2101079705
BDI # 22356824
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.219
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.504
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Finished Bore
D50BS11H X 5/8
Description
D50BS11H X 5/8 ROLLER CHAIN SPROCKET ; DBL 5/8IN PIT 11T 5/8IN FINISHED BORE
Part # 2101079707
BDI # 22356828
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.219
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.504
Pitch Diameter - Millimeter:
56.35
Mounting Method:
Finished Bore