Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
30.245
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
30.828
Other Features:
Split Taper Bushing
Global Part Number GPN:
571310
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
30.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.147
Pitch Diameter - Millimeter:
776.3
Mounting Method:
Rough Bore
D80CTL95-3020
Description
D80CTL95-3020 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Part # 101108
BDI # 251900
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
30.245
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
30.828
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568472
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Bushed
D80CTB95
Description
D80CTB95 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D80CTB95
BDI # 608132
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
30.245
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
30.828
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30409
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
30.245
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
30.828
Other Features:
Duplex Type
Global Part Number GPN:
36462
Pitch Diameter - Millimeter:
768.22
Mounting Method:
Rough Bore