D80BS13H X 1
Description
D80BS13H X 1 ROLLER CHAIN SPROCKET ; DBL 1IN PIT 13T 1IN FINISHED BORE
Part # 2101080402
BDI # 22357655
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore
D80BS13H X 1-1/4
Description
D80BS13H X 1-1/4 ROLLER CHAIN SPROCKET ; DBL 1IN PIT 13T 1-1/4IN FINISHED BORE
Part # 2101080405
BDI # 22357659
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore
D80BS13H X 1-3/4
Description
D80BS13H X 1-3/4 ROLLER CHAIN SPROCKET ; DBL 1IN PIT 13T 1-3/4IN FINISHED BORE
Part # 2101080406
BDI # 22357661
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore
D80B13H X 50MM 1/2 KW 2SS
Description
D80B13H 50MM ROLLER CHAIN SPROCKET ; 1/2" BORE 13TH 2SS W/HARDENED TEETH
Part # D80B13H X 50MM 1/2 KW 2SS
BDI # 21463109
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore
D80B13H X 1-3/4 KW 2SS
Description
D80B13H X 1-3/4 KW 2SS SPROCKET ; 1-3/4" BORE
Part # D80B13H X 1-3/4 KW 2SS
BDI # 23728624
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore