HT80B25
Description
HT80B25 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T80B25
BDI # 913649
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Global Part Number GPN:
572595
Pitch Diameter - Millimeter:
202.66
Mounting Method:
Rough Bore
HT80B22
Description
HT80B22 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T80B22
BDI # 913646
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Global Part Number GPN:
572483
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
Split Taper Bushing
Global Part Number GPN:
571380
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Split Taper Bushing
Global Part Number GPN:
571384
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed
E80B23H
Description
E80B23H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E80B23H
BDI # 608688
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
Triplex Type
Global Part Number GPN:
30884
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Rough Bore