Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore
HT80B17
Description
HT80B17 1 RSB ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # T80B17
BDI # 913641
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Global Part Number GPN:
572211
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Split Taper Bushing
Global Part Number GPN:
571384
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed
E80B17H
Description
E80B17H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E80B17H
BDI # 608682
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Triplex Type
Global Part Number GPN:
30878
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore
E80B17H
Description
E80B17H ROLLER CHAIN SPROCKET ; ANSI 80-3 TYPE B 17 TEETH PILOT BORE
Part # 81019171
BDI # 20645377
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore