40TTA35-50
Description
40TTA35-50 ROLLER CHAIN SPROCKET ; 40CHAIN 35T 5.86" OD X 0.284" THK
Part # 40TTA35-50
BDI # 620365
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Rough Bore
40A35
Description
40A35 ROLLER CHAIN SPROCKET ; 1/2" P 35T 19/32" MIN PLAIN BORE A PLATE
Part # 40A35
BDI # 619449
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Global Part Number GPN:
31652
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
27.89
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.28
Pitch Diameter - Millimeter:
708.406
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.523
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.494
Pitch Diameter - Millimeter:
495.884
Mounting Method:
Rough Bore
35TTA35-35
Description
35TTA35-35 ROLLER CHAIN SPROCKET ; TYPE A 35 CHAIN 35 TEETH
Part # 35TTA35-35
BDI # 619017
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.184
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.392
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
106.274
Mounting Method:
Rough Bore