Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
27.861
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
28.584
Pitch Diameter - Millimeter:
707.68
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.294
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.009
Pitch Diameter - Millimeter:
566.268
Mounting Method:
Rough Bore
D120A60H
Description
D120A60H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D120A60
BDI # 913233
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.661
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
29.522
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
23.917
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
25.285
Pitch Diameter - Millimeter:
607.492
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
26.744
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
27.326
Global Part Number GPN:
31891
Pitch Diameter - Millimeter:
679.3
Mounting Method:
Rough Bore