DS80SF40
Description
DS80SF40 RLR CHAIN SPROCKET ; 40 TEETH 13.31" OUTSIDE DIA
Part # DS80SF40
BDI # 21552189
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.306
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Bushed