Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.505
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.882
Pitch Diameter - Millimeter:
647.827
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
20.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
21.506
Other Features:
Simplex Type
Global Part Number GPN:
569005
Pitch Diameter - Millimeter:
518.28
Mounting Method:
Rough Bore
32BTB32
Description
32BTB32 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 32BTB32
BDI # 618525
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
20.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
21.506
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570014
Pitch Diameter - Millimeter:
518.28
Mounting Method:
Bushed
D200B32H X 2 RSB
Description
D200B32H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200B32
BDI # 22381653
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
25.505
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.882
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
647.827
Mounting Method:
Rough Bore
32B-32B
Description
32B-32B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101006047
BDI # 18122089
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
20.405
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
21.506
Pitch Diameter - Millimeter:
518.28
Mounting Method:
Rough Bore