28B-2-38B
Description
28B-2-38B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005560
BDI # 18121674
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
21.192
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.169
Pitch Diameter - Millimeter:
538.27
Mounting Method:
Rough Bore
28B-38B
Description
28B-38B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005655
BDI # 18121778
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
21.192
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.169
Pitch Diameter - Millimeter:
538.27
Mounting Method:
Rough Bore
28B-3-38B
Description
28B-3-38B ROLLER CHAIN SPROCKET ; 1-3/4" CHAIN PITCH
Part # 2101005635
BDI # 18121749
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-3
Chain Pitch - Millimeter:
44.45
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
21.192
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
22.169
Pitch Diameter - Millimeter:
538.27
Mounting Method:
Rough Bore
32B-38B
Description
32B-38B ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101006062
BDI # 18122093
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
24.219
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
25.336
Pitch Diameter - Millimeter:
615.17
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
24.219
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
25.336
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
615.17
Mounting Method:
Rough Bore