20BTB57
Description
20BTB57 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 20BTB57
BDI # 617112
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
22.691
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.406
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569599
Pitch Diameter - Millimeter:
576.35
Mounting Method:
Bushed
20B-57TL-3020
Description
20B-57TL-3020 ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004504
BDI # 18120834
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
22.691
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.406
Other Features:
Taper Lock Bushing | With Set Screw
Pitch Diameter - Millimeter:
576.35
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
27.229
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
28.088
Pitch Diameter - Millimeter:
691.62
Mounting Method:
Rough Bore
PHS 20B-1TB57
Description
PHS 20B-1TB57 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 20B-1TB57
BDI # 1286794
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
22.691
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
23.406
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
576.35
Mounting Method:
Bushed