60BS36 1 7/16
Description
60BS36 1 7/16 ROLLER CHAIN SPROCKET ; 3/4" P 36T 1-7/16" BORE
Part # 60BS36 1 7/16
BDI # 623051
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
With 2 Set Screw
Global Part Number GPN:
34607
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
30933
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Bushed
100Q21H
Description
100Q21H ROLLER CHAIN SPROCKET ; 1-1/4" P 21T HT BORE FOR Q BUSHING
Part # 100Q21H
BDI # 614374
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Other Features:
Split Taper Bushing
Global Part Number GPN:
571414
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Bushed
120E17H
Description
120E17H ROLLER CHAIN SPROCKET ; BUSHED 120 CHAIN 17T B-HUB ONE SIDE
Part # 120E17H
BDI # 615131
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
8.163
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.924
Other Features:
QD Bushing
Global Part Number GPN:
31216
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Bushed
40BS60 1
Description
40BS60 1 ROLLER CHAIN SPROCKET ; 1/2" P 60T 1" BORE
Part # 40BS60 1
BDI # 620059
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
9.554
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.84
Other Features:
With 2 Set Screw
Global Part Number GPN:
33119
Pitch Diameter - Millimeter:
242.66
Mounting Method:
Finished Bore