H40B9F X 5/8
Description
H40B9F X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE KW 2SS W/HARDENED TEETH
Part # H40B9F X 5/8
BDI # 916479
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.462
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.674
Other Features:
With 2 Set Screw
Global Part Number GPN:
38814
Pitch Diameter - Millimeter:
37.13
Mounting Method:
Finished Bore
H40B9
Description
H40B9 1/2 RSB ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 9T B-STYLE W/HT
Part # H40B9
BDI # 913923
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.462
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
1.674
Pitch Diameter - Millimeter:
37.13
Mounting Method:
Rough Bore
40BS9HT 0.687/0.688IN NKW NSS
Description
40BS9HT 0.687/0.688IN NKW NSS SPROCKET ; MTO 1/2IN PITCH 9 TEETH
Part # 40BS9HT 0.687/0.688IN NKW NSS
BDI # 21993349
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.462
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.674
Pitch Diameter - Millimeter:
37.13
Mounting Method:
Finished Bore
08B9
Description
08B9 ROLLER CHAIN SPROCKET ; ROUGH BORE 08B-1 CHAIN 9T B-HUB ONE SIDE
Part # 08B9
BDI # 613425
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
1.462
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.674
Other Features:
Simplex Type
Global Part Number GPN:
570467
Pitch Diameter - Millimeter:
37.13
Mounting Method:
Rough Bore
40BS9HT 1/2
Description
40BS9HT 1/2 ROLLER CHAIN SPROCKET ; 1/2" P 9T HT 1/2" BORE
Part # 40BS9HT 1/2
BDI # 620101
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.462
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.674
Other Features:
With 2 Set Screw
Global Part Number GPN:
32331
Pitch Diameter - Millimeter:
37.13
Mounting Method:
Finished Bore