80BS33 2 7/16
Description
80BS33 2 7/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS33 2 7/16
BDI # 624845
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
10.52
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.073
Other Features:
With 2 Set Screw
Global Part Number GPN:
35694
Pitch Diameter - Millimeter:
267.21
Mounting Method:
Finished Bore
80BS33 2 3/16
Description
80BS33 2 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS33 2 3/16
BDI # 624844
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
10.52
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.073
Other Features:
With 2 Set Screw
Global Part Number GPN:
35605
Pitch Diameter - Millimeter:
267.21
Mounting Method:
Finished Bore
PHS 16B-1A33
Description
PHS 16B-1A33 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1A33
BDI # 1286258
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.52
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.073
Pitch Diameter - Millimeter:
267.21
Mounting Method:
Rough Bore
PHS 16B-1B33
Description
PHS 16B-1B33 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 16B-1B33
BDI # 1286342
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.52
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.073
Pitch Diameter - Millimeter:
267.21
Mounting Method:
Rough Bore
PHS 80-1A33
Description
PHS 80-1A33 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1A33
BDI # 1288445
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.52
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.073
Pitch Diameter - Millimeter:
267.21
Mounting Method:
Rough Bore