Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 2

Next

Compare
D40B68

COMPARE

D40B68

Description
D40B68 SPROCKET ; POR SB 15/16"

TSUBAKI

Part # D40B68

BDI # 913326

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.826

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 11.115
Pitch Diameter - Millimeter: 274.99
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 08B-2TB68

COMPARE

PHS 08B-2TB68

Description
PHS 08B-2TB68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-2TB68

BDI # 1285344

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-2
Chain Pitch - Millimeter: 12.7
Pitch Diameter - Inch: 10.826
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 11.115
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 274.99
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
PHS 08B-2B68

COMPARE

PHS 08B-2B68

Description
PHS 08B-2B68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-2B68

BDI # 1285305

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-2
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.826

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.115
Pitch Diameter - Millimeter: 274.99
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 08B-3B68

COMPARE

PHS 08B-3B68

Description
PHS 08B-3B68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 08B-3B68

BDI # 1285408

Features

Chain Pitch - Inch: 0.5
Chain Size: 08B-3
Chain Pitch - Millimeter: 12.7
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.826

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.115
Pitch Diameter - Millimeter: 274.99
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 40-3B68

COMPARE

PHS 40-3B68

Description
PHS 40-3B68 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-3B68

BDI # 1287799

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-3
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.826

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.115
Pitch Diameter - Millimeter: 274.99
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY