60BS46 2 7/16
Description
60BS46 2 7/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS46 2 7/16
BDI # 623184
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.991
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.414
Other Features:
With 2 Set Screw
Global Part Number GPN:
35654
Pitch Diameter - Millimeter:
279.171
Mounting Method:
Finished Bore
60BS46 2 3/16
Description
60BS46 2 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS46 2 3/16
BDI # 623183
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.991
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.414
Other Features:
With 2 Set Screw
Global Part Number GPN:
35568
Pitch Diameter - Millimeter:
279.171
Mounting Method:
Finished Bore
60BS46 2
Description
60BS46 2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS46 2
BDI # 623182
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.991
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.414
Other Features:
With 2 Set Screw
Global Part Number GPN:
35466
Pitch Diameter - Millimeter:
279.171
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.99
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
11.414
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
279.15
Mounting Method:
Rough Bore
12A46
Description
12A46 X 25MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 12A46
BDI # 23072540
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.99
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.414
Pitch Diameter - Millimeter:
279.15
Mounting Method:
Rough Bore