Page 1 of 7

Next

Compare
PHS 20B-2B27

COMPARE

PHS 20B-2B27

Description
PHS 20B-2B27 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-2B27

BDI # 1286832

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-2
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.767

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.445
Pitch Diameter - Millimeter: 273.49
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 20B-3B27

COMPARE

PHS 20B-3B27

Description
PHS 20B-3B27 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 20B-3B27

BDI # 1286865

Features

Chain Pitch - Inch: 1.25
Chain Size: 20B-3
Chain Pitch - Millimeter: 31.75
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 10.767

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 11.445
Pitch Diameter - Millimeter: 273.49
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
100C27H

COMPARE

100C27H

Description
100C27H SPROCKET

MARTIN SPROCKET & GR

Part # 100C27H

BDI # 24873875

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.768

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.445
Pitch Diameter - Millimeter: 273.507
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
100A27

COMPARE

100A27

Description
100A27 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 100A27

BDI # 614084

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Pitch Diameter - Inch: 10.768
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 11.445
Global Part Number GPN: 31371
Pitch Diameter - Millimeter: 273.507
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H100B27

COMPARE

H100B27

Description
H100B27 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.100 CHAIN 1-1/4" PIT 27T B-STYLE W/HT

TSUBAKI

Part # H100B27

BDI # 914032

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.768

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 11.445
Pitch Diameter - Millimeter: 273.507
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY