24B-1/Z=25 NR. PS14025
Description
SATI 24B-1/Z=25 NR. PS14025
Part # 24B-1/Z=25 NR. PS14025
BDI # 840673
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.968
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.774
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
303.99
Mounting Method:
Rough Bore
D120B25H X 2-15/16
Description
D120B25H X 2-15/16 SPROCKET ; 12.777" OD X 4" LTB X 1-1/2" P STEEL
Part # D120B25H X 2-15/16
BDI # 21463030
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.774
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Finished Bore
H120B25F X 1-15/16
Description
H120B25 X 1-15/16 RLR CHAIN SPROCKET ; 120 CHAIN 25 TEETH TYPE B 1-15/16IN BORE
Part # H120B25F X 1-15/16
BDI # 21971708
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.774
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Finished Bore
H120B25F X 3-1/8
Description
H120B25 X 3-1/8 RLR CHAIN SPROCKET ; 120 CHAIN 25 TEETH TYPE B 3-1/8IN BORE
Part # H120B25F X 3-1/8
BDI # 21971710
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.774
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Finished Bore
H120BTL25
Description
H120BTL25 ROLLER CHAIN SPROCKET ; TAPERLOCK BUSHED W/HT
Part # H120BTL25
BDI # 24345940
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.774
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Bushed