Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.605
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.872
Pitch Diameter - Millimeter:
345.567
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
13.605
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.872
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571541
Pitch Diameter - Millimeter:
345.567
Mounting Method:
Bushed
D200C17H X 2 RSB
Description
D200C17H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200C17H X 2 RSB
BDI # 22381677
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
13.605
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.872
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
345.567
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
13.605
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.872
Global Part Number GPN:
36050
Pitch Diameter - Millimeter:
345.567
Mounting Method:
Rough Bore
200M17
Description
200M17 ROLLER CHAIN SPROCKET ; BUSHED 200 CHAIN 17T C-HUB BOTH SIDES
Part # 200M17
BDI # 617279
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
13.605
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.872
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31336
Pitch Diameter - Millimeter:
345.567
Mounting Method:
Bushed