Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
13.482
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.94
Global Part Number GPN:
36063
Pitch Diameter - Millimeter:
342.443
Mounting Method:
Rough Bore
D240C14H X 2 RSB
Description
D240C14H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D240C14H X 2 RSB
BDI # 22382131
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
13.482
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.94
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
342.443
Mounting Method:
Rough Bore
D240B14H X 2 RSB
Description
D240B14H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D240B14H X 2 RSB
BDI # 22381074
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
13.482
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.94
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
342.443
Mounting Method:
Rough Bore
240B14 5 7/8 KW SS
Description
240B14 5 7/8 KW SS SPROCKET ; 5-7/8IN BORE 14 TEETH STEEL
Part # 240B14 5 7/8 KW SS
BDI # 21536556
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
13.482
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.94
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
342.443
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.482
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.94
Pitch Diameter - Millimeter:
342.443
Mounting Method:
Rough Bore