H35B21F X 5/8
Description
H35B21F X 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE KW 2SS W/HARDENED TEETH
Part # H35B21F X 5/8
BDI # 916260
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
With 2 Set Screw
Global Part Number GPN:
38564
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Finished Bore
H35B21F X 3/4
Description
H35B21F X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE KW 2SS W/HARDENED TEETH
Part # H35B21F X 3/4
BDI # 916261
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
With 2 Set Screw
Global Part Number GPN:
38563
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Finished Bore
H3521X1/2
Description
H3521X1/2 ROLLER CHAIN SPROCKET ; NON-RETURNABLE FINISHED BORE
Part # H3521X1/2
BDI # 323971
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
With Set Screw
Global Part Number GPN:
7556
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Finished Bore
PHS 06B-2TBH21
Description
PHS 06B-2TBH21 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 06B-2TBH21
BDI # 1292346
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.516
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.516
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
2.713
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Rough Bore