60BS10HT 7/8
Description
60BS10HT 7/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 60BS10HT 7/8
BDI # 622690
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.427
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.759
Other Features:
With 2 Set Screw
Global Part Number GPN:
32965
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.427
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.759
Other Features:
With Set Screw
Global Part Number GPN:
7369
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Finished Bore
60BS10H 3/4
Description
60BS10H 3/4 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 10 TEETH 3/4 BORE
Part # 60BS10H 3/4
BDI # 20643533
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.427
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.759
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Finished Bore
60BS10H 7/8
Description
60BS10H 7/8 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 10 TEETH 7/8 BORE
Part # 60BS10H 7/8
BDI # 20643535
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.427
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.759
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Finished Bore
60B10H
Description
60B10H ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 10 TEETH PILOT BORE
Part # 60B10H
BDI # 20643537
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.427
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.759
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Rough Bore