PHS 05B-1A28
Description
PHS 05B-1A28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1A28
BDI # 1284441
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
2.813
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.945
Pitch Diameter - Millimeter:
71.45
Mounting Method:
Rough Bore
PHS 05B-1B28
Description
PHS 05B-1B28 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 05B-1B28
BDI # 1284506
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
2.813
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.945
Other Features:
10MM Plain Bore
Pitch Diameter - Millimeter:
71.45
Mounting Method:
Rough Bore