06B-2/Z=23 NR. PD05023
Description
SATI 06B-2/Z=23 NR. PD05023
Part # 06B-2/Z=23 NR. PD05023
BDI # 1405094
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.754
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Rough Bore
H35B23F X 3/4
Description
H35B23F X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE KW 2SS W/HARDENED TEETH
Part # H35B23F X 3/4
BDI # 916270
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
With 2 Set Screw
Global Part Number GPN:
38571
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Finished Bore
H3523X1
Description
H3523X1 ROLLER CHAIN SPROCKET ; POR FINISHED BORE NON RETURNABLE
Part # H3523X1
BDI # 323978
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
With Set Screw
Global Part Number GPN:
7609
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Finished Bore
H3523X5/8
Description
H3523X5/8 ROLLER CHAIN SPROCKET ; POR FINISHED BORE NON RETURNABLE
Part # H3523X5/8
BDI # 323981
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Other Features:
With Set Screw
Global Part Number GPN:
7607
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.754
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.954
Global Part Number GPN:
8349
Pitch Diameter - Millimeter:
69.95
Mounting Method:
Rough Bore