RF2060S-1B912T
Description
RF2060S-1B912T CHAIN SPROCKET ; 60 ANSI DOUBLE PITCH 9-1/2 TEETH
Part # RF2060S-1B912T
BDI # 22082638
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.25
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
76.2
Mounting Method:
Rough Bore
2060B12H
Description
2060B12H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2060B12H
BDI # 17159065
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.25
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572774
Pitch Diameter - Millimeter:
76.2
Mounting Method:
Rough Bore