10B-2/Z=27 2012 NR. TD10027
Description
SATI 10B-2/Z=27 2012 NR. TD10027
Part # 10B-2/Z=27 2012 NR. TD10027
BDI # 1405588
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.383
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.723
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
136.74
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.383
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.723
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
136.74
Mounting Method:
Rough Bore
50BTB27H
Description
50BTB27H ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 27 TEETH TAPER LOCK
Part # 50BTB27H
BDI # 20642737
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.384
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.723
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
136.754
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
5.383
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.723
Other Features:
Simplex Type
Global Part Number GPN:
570006
Pitch Diameter - Millimeter:
136.74
Mounting Method:
Rough Bore
10B-2/Z=27 NR. PD10027
Description
SATI 10B-2/Z=27 NR. PD10027
Part # 10B-2/Z=27 NR. PD10027
BDI # 1405162
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.383
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.723
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
136.74
Mounting Method:
Rough Bore