2060B23H
Description
2060B23H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2060B23H
BDI # 17159076
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
5.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.91
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572422
Pitch Diameter - Millimeter:
141.224
Mounting Method:
Rough Bore
2060B23H 1-3/16 KW/2SS
Description
2060B23H 1-3/16 KW/2SS SPROCKET ; DBL PITCH ROLLER CHAIN SPROCKET 1-1/2IN
Part # 2060B23H 1-3/16 KW/2SS
BDI # 21445152
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
5.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.91
Other Features:
Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter:
141.224
Mounting Method:
Finished Bore
2060A23H
Description
2060A23H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2060A23H
BDI # 17159058
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
5.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.91
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572729
Pitch Diameter - Millimeter:
141.224
Mounting Method:
Rough Bore
2060BS23 1-3/16
Description
2060BS23 1-3/16 SPROCKET ; 1-3/16IN BORE 23 TEETH STEEL
Part # 2060BS23 1-3/16
BDI # 21535979
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
5.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.91
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
141.224
Mounting Method:
Finished Bore
2060B23
Description
2060B23 ROLLER CHAIN SPROCKET ; 2060 CHAIN 23 TEETH SINGLE ROW
Part # 2060B23
BDI # 617496
Features
Chain Pitch - Inch:
1.5
Chain Size:
2060
Pitch Diameter - Inch:
5.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.91
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35864
Pitch Diameter - Millimeter:
141.224
Mounting Method:
Rough Bore