16B-1/Z=17 2012;TS12017
Description
SATI 16B-1/Z=17 2012 ; TS12017
Part # 16B-1/Z=17 2012 ; TS12017
BDI # 17005863
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.442
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.949
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore
H80B17 X 2-3/8 KW 2SS
Description
H80B17 X 2-3/8 KW 2SS RLR CHN SPROCKET ; 80CHAIN 17T
Part # H80B17 X 2-3/8 KW 2SS
BDI # 26404493
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
5.949
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore
PHS 80-1BH17
Description
PHS 80-1BH17 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1BH17
BDI # 1292200
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore