Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
5.984
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.387
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
12B-1/Z=25 2517 NR. TS11025
Description
SATI 12B-1/Z=25 2517 NR. TS11025
Part # TS11025
BDI # 840791
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.984
Inch - Metric:
Metric
Material:
Carbon Steel
Outside Diameter - Inch:
6.387
Other Features:
BS/DIN Sprocket
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore